Panduit UTPSP7RDFY TX6™ PLUS UTP (Crossover) Flipped Patch Cords | Graybar Store
     
Panduit - TX6™ PLUS UTP (Crossover) Flipped Patch Cords - UTPSP7RDFY
+ / - Hover over image to Zoom
Other Views

    TX6™ PLUS UTP (Crossover) Flipped Patch Cords

    Manufacturer: Panduit
    Manufacturer #: UTPSP7RDFY
    SKU: 25096782
    $12.11
    Checking Pricing
         
    Color:Red
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP7RDFY
    • Color Red
    • UNSPSC 43223301
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    TX6™ PLUS Cat 6 crossover (flipped) red patch cord 7 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Send and receive pairs are crossed from one modular plug (end 1) to the other (end 2)
    • Labels on patch cords provide identification of performance level, length, and quality control number
    • All TX6 patch cords exceed or meet all applicable Category 6 specifications