Panduit UTPSP75GRY TX6™ PLUS UTP Patch Cords, 75 FT, Green | Graybar Store
     
Panduit - TX6™ PLUS UTP Patch Cords, 75 FT, Green - UTPSP75GRY
+ / - Hover over image to Zoom
Other Views

    TX6™ PLUS UTP Patch Cords, 75 FT, Green

    Manufacturer: Panduit
    Manufacturer #: UTPSP75GRY
    SKU: 25565960
    $37.85
    Checking Pricing
    Items sold in feet or each.
         
    Color:Green
    Length:75 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP75GRY
    • Color Green
    • Category Cat 6
    • UNSPSC 43223303
    • Length 75 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    TX6™ PLUS Cat 6 green patch cord 75 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Labels on patch cords provide identification of performance level, length, and quality control number
    • All TX6 patch cords exceed or meet all applicable Category 6 specifications