Panduit UTPSP6VLY Copper Patch Cables, 6 ft., Violet (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 6 ft., Violet (Cable),  Cat 6 - UTPSP6VLY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Violet (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP6VLY
    SKU: 25078073
    $11.71
    Checking Pricing
         
    Quick Order:Y
    Color:Violet (Cable)
    Shielding:Non Shielded
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP6VLY
    • Color Violet (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 6 ft, Violet (Cable), Non Shielded, RJ-45 8(8)