Panduit UTPSP50YLY Copper Patch Cables, 50 ft., Yellow (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 50 ft., Yellow (Cable),  Cat 6 - UTPSP50YLY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., Yellow (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP50YLY
    SKU: 25243454
    $26.89
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):50.0
    Color:Yellow (Cable)
    Shielding:Non Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP50YLY
    • Color Yellow (Cable)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 50.0
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • Package Quantity 1 per Package, 10 per Package
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 50 ft, Yellow (Cable), Non Shielded, RJ-45