Panduit UTPSP4GYY Copper Patch Cables, 4 ft., Grey (Cable), RJ-45, Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 4 ft., Grey (Cable),  RJ-45, Cat 6 - UTPSP4GYY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Grey (Cable), RJ-45, Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP4GYY
    SKU: 25078076
    $11.57
    Checking Pricing
         
    Quick Order:Y
    Color:Grey (Cable)
    Shielding:Non Shielded
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP4GYY
    • Color Grey (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223301
    • Length 4 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 4 ft, Grey (Cable), Non Shielded, RJ-45