Panduit UTPSP3RDFY Copper Patch Cables, 3 ft., Red (Cable), RJ-45, Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 3 ft., Red (Cable),  RJ-45, Cat 6 - UTPSP3RDFY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Red (Cable), RJ-45, Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP3RDFY
    SKU: 25096780
    $10.52
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):3.0
    Color:Red (Cable)
    Shielding:Non Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP3RDFY
    • Color Red (Cable)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 3.0
    • UNSPSC 43223301
    • Mounting Plug-In Mount
    • Package Quantity 1 per Package, 10 per Package
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 3 ft, Red (Cable), Non Shielded, RJ-45