Panduit UTPSP35GRY Copper Patch Cables, 35 ft., Green (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 35 ft., Green (Cable),  Cat 6 - UTPSP35GRY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 35 ft., Green (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP35GRY
    SKU: 25117046
    $21.41
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):35.0
    Color:Green (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP35GRY
    • Color Green (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 35.0
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 35 ft, Green (Cable), Non Shielded, RJ-45 8(8)