Panduit UTPSP25GYY TX6™ PLUS UTP Patch Cords, 25 FT, Grey | Graybar Store
     
Panduit - TX6™ PLUS UTP Patch Cords, 25 FT, Grey - UTPSP25GYY
+ / - Hover over image to Zoom
Other Views

    TX6™ PLUS UTP Patch Cords, 25 FT, Grey

    Manufacturer: Panduit
    Manufacturer #: UTPSP25GYY
    SKU: 25117036
    $18.61
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP25GYY
    • Color Grey
    • Category Cat 6
    • UNSPSC 43223301
    • Length 25 ft.
    • ECCN EAR99
    Product Overview:
    TX6™ PLUS Cat 6 grey patch cord 25 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Labels on patch cords provide identification of performance level, length, and quality control number
    • All TX6 patch cords exceed or meet all applicable Category 6 specifications