Panduit UTPSP1ORY Copper Patch Cables, 1 ft., Orange (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 1 ft., Orange (Cable),  Cat 6 - UTPSP1ORY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Orange (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP1ORY
    SKU: 25181593
    $9.74
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):1.0
    Color:Orange (Cable)
    Shielding:Non Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP1ORY
    • Color Orange (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 1.0
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 1 ft, Orange (Cable), Non Shielded, RJ-45 8(8)