Panduit UTPCH3ORY Copper Patch Cables, T568A, 3 ft., Orange (Cable), Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 3 ft., Orange (Cable),  Cat 5e - UTPCH3ORY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 3 ft., Orange (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH3ORY
    SKU: 25096657
    $4.76
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):3.0
    Color:Orange (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH3ORY
    • Color Orange (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 3.0
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 3 ft, Orange (Cable), Non Shielded, RJ-45 8(8)