Panduit UTPCH25VLY Copper Patch Cables, T568A, 25 ft., Violet (Cable), Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 25 ft., Violet (Cable),  Cat 5e - UTPCH25VLY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 25 ft., Violet (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH25VLY
    SKU: 25096639
    $12.21
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Violet (Cable)
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH25VLY
    • Color Violet (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223301
    • Length 25 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A
    • SKU Spec Sheet
      UTPCH25VLY Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 25 ft, Violet (Cable), Non Shielded, RJ-45 8(8)