Panduit UTPCH25GRY Copper Patch Cables, T568A, 25 ft., Green (Cable), Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 25 ft., Green (Cable),  Cat 5e - UTPCH25GRY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 25 ft., Green (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH25GRY
    SKU: 25097010
    $12.95
    Checking Pricing
         
    Quick Order:Y
    Color:Green (Cable)
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH25GRY
    • Color Green (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 25 ft, Green (Cable), Non Shielded, RJ-45 8(8)