Panduit UTPCH20YLY Copper Patch Cables, T568A, 20 ft., Yellow (Cable), Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 20 ft., Yellow (Cable),  Cat 5e - UTPCH20YLY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 20 ft., Yellow (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH20YLY
    SKU: 25097121
    $11.15
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow (Cable)
    Shielding:Non Shielded
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH20YLY
    • Color Yellow (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 20 ft, Yellow (Cable), Non Shielded, RJ-45 8(8)