Panduit UTPCH10GYY Copper Patch Cables, T568A, 10 ft., Off White (Cable), Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 10 ft., Off White (Cable),  Cat 5e - UTPCH10GYY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 10 ft., Off White (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH10GYY
    SKU: 25097409
    $7.15
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Off White (Cable)
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH10GYY
    • Color Off White (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223301
    • Length 10 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 10 ft, Off White (Cable), Non Shielded, RJ-45 8(8)