Leviton UTP6P-MLB UTP6P-MLB - Category 6 UTP Cable, Plenum, 24 AWG, Non Shielded, 4 Pair, Blue, 1000 Ft Reel in a Box | Graybar Store
     
Leviton - UTP6P-MLB - Category 6 UTP Cable, Plenum, 24 AWG, Non Shielded, 4 Pair, Blue, 1000 Ft Reel in a Box - UTP6P-MLB
+ / - Hover over image to Zoom
Other Views

    UTP6P-MLB - Category 6 UTP Cable, Plenum, 24 AWG, Non Shielded, 4 Pair, Blue, 1000 Ft Reel in a Box

    Manufacturer: Leviton
    Manufacturer #: UTP6P-MLB
    SKU: 25478119
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6 UTP Cable
    Color:Blue
    Additional Features:10BASE-T applications
    Package:305 Meter Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # UTP6P-MLB
    • Cable Type Cat 6 UTP Cable
    • Color Blue
    • Additional Features 10BASE-T applications
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 305 Meter Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Category 6 plenum cable provides the bandwidth required for network applications and multimedia. It can perform up to 1 Gigabit Ethernet and can be used with any IP based system that requires UTP cabling.
    • Category 6
    • Plenum, 23 AWG
    • Solid 4 Pair
    • Unshielded twisted pair