Leviton UTP6M-MWB Category 6 UTP Cable, 24 AWG, Non Shielded, 4 Pair, Non-Plenum, White, 305 m/Reel | Graybar Store
     
Leviton - Category 6 UTP Cable, 24 AWG, Non Shielded, 4 Pair, Non-Plenum, White, 305 m/Reel - UTP6M-MWB
+ / - Hover over image to Zoom
Other Views

    Category 6 UTP Cable, 24 AWG, Non Shielded, 4 Pair, Non-Plenum, White, 305 m/Reel

    Manufacturer: Leviton
    Manufacturer #: UTP6M-MWB
    SKU: 25644417
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6 UTP Cable
    Color:White
    Additional Features:100 BASE-T (Fast Ethernet), 10BASE-T applications, Supports IEEE 802.3:1000BASE-T (Gigabit Ethernet)
    Package:305 Meter Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # UTP6M-MWB
    • Cable Type Cat 6 UTP Cable
    • Color White
    • Additional Features 100 BASE-T (Fast Ethernet), 10BASE-T applications, Supports IEEE 802.3:1000BASE-T (Gigabit Ethernet)
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 305 Meter Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Category 6 UTP Cable, Cat 6, Non-Plenum, 24 AWG, Non Shielded, 4, White, 305 Meter per Reel, 100 BASE-T (Fast Ethernet)