Panduit UTP6ASD8BU UTP6ASD8BU | Graybar Store
     
Panduit - UTP6ASD8BU - UTP6ASD8BU
+ / - Hover over image to Zoom
Other Views

    UTP6ASD8BU

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD8BU
    SKU: 25307934
    $17.91
    Checking Pricing
         
    Color:Blue
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD8BU
    • Color Blue
    • Category Cat 6A
    • UNSPSC 43223301
    Product Overview: