Panduit UTP6ASD6BU UTP6ASD6BU | Graybar Store
     
Panduit - UTP6ASD6BU - UTP6ASD6BU
+ / - Hover over image to Zoom
Other Views

    UTP6ASD6BU

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD6BU
    SKU: 25307932
    $16.47
    Checking Pricing
         
    Color:Blue
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD6BU
    • Color Blue
    • Category Cat 6A
    • UNSPSC 43223301
    Product Overview: