Panduit UTP6ASD5BL UTP6ASD5BL | Graybar Store
     
Panduit - UTP6ASD5BL - UTP6ASD5BL
+ / - Hover over image to Zoom
Other Views

    UTP6ASD5BL

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD5BL
    SKU: 25565524
    $16.52
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD5BL
    • Color Black
    • Category Cat 6A
    Product Overview: