Panduit UTP6ASD4GR Copper Patch Cables, 4 ft., Green (Cable), Cat 6A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Copper Patch Cables, 4 ft., Green (Cable),  Cat 6A - UTP6ASD4GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Green (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD4GR
    SKU: 25389529
    $15.36
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):4.0
    Color:Green (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD4GR
    • Color Green (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 4.0
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 4 ft, Green (Cable), Non Shielded, RJ-45 8(8)