Panduit UTP6ASD3BU UTP6ASD3BU | Graybar Store
     
Panduit - UTP6ASD3BU - UTP6ASD3BU
+ / - Hover over image to Zoom
Other Views

    UTP6ASD3BU

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD3BU
    SKU: 25307929
    $14.63
    Checking Pricing
         
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD3BU
    • Color Blue
    • Category Cat 6A
    Product Overview: