Panduit UTP6ASD35 Copper Patch Cables, 35 ft., Clear (Boot), Off White (Cable), Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 35 ft., Clear (Boot), Off White (Cable), Cat 6A - UTP6ASD35
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 35 ft., Clear (Boot), Off White (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD35
    SKU: 25704143
    $37.64
    Checking Pricing
         
    Quick Order:Y
    Color:Clear (Boot), Off White (Cable)
    Shielding:Non Shielded
    Length:35 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD35
    • Color Clear (Boot), Off White (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 35 ft, Clear (Boot), Off White (Cable), Non Shielded