Panduit UTP6ASD15RDF/N Copper Patch Cables, 15 ft., Red (Cable), Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 15 ft., Red (Cable),  Cat 6A - UTP6ASD15RDF/N
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Red (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD15RDF/N
    SKU: 25849448
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red (Cable)
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD15RDF/N
    • Color Red (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    • Length 15 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 15 ft, Red (Cable), Non Shielded, RJ-45 8(8)