Panduit UTP6ASD15RD UTP6ASD15RD | Graybar Store
     
Panduit - UTP6ASD15RD - UTP6ASD15RD
+ / - Hover over image to Zoom
Other Views

    UTP6ASD15RD

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD15RD
    SKU: 25681491
    $24.43
    Checking Pricing
         
    Color:Red
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD15RD
    • Color Red
    • Category Cat 6A
    • UNSPSC 26121634
    Product Overview: