Panduit UTP6A6OR Copper Patch Cables, 6 ft., Orange (Cable), Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 6 ft., Orange (Cable),  Cat 6A - UTP6A6OR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Orange (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6A6OR
    SKU: 25368368
    $17.08
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):6.0
    Color:Orange (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A6OR
    • Color Orange (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 6.0
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 6 ft, Orange (Cable), Non Shielded, RJ-45 8(8)