Panduit UTP6A3RD Copper Patch Cables, 3 ft., Red (Cable), Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 3 ft., Red (Cable),  Cat 6A - UTP6A3RD
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Red (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6A3RD
    SKU: 25229618
    $15.27
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Red (Cable)
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A3RD
    • Color Red (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223301
    • Length 3 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • SKU Spec Sheet
      UTP6A3RD Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 3 ft, Red (Cable), Non Shielded, RJ-45 8(8)