Panduit UTP6A1YL TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Yellow | Graybar Store
     
Panduit - TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Yellow - UTP6A1YL
+ / - Hover over image to Zoom
Other Views

    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Yellow

    Manufacturer: Panduit
    Manufacturer #: UTP6A1YL
    SKU: 25618673
    $13.78
    Checking Pricing
         
    Color:Yellow
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A1YL
    • Color Yellow
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    TX6™ 10Gig™ Cat 6A yellow patch cord 1 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Guaranteed performance beyond the standard
    • Compatible with both T568A and T568B wiring schemes
    • Matrix tape prevents alien crosstalk and allows 10 Gb/s transmission