Panduit UTP6A15BU TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue | Graybar Store
     
Panduit - TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue - UTP6A15BU
+ / - Hover over image to Zoom
Other Views

    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue

    Manufacturer: Panduit
    Manufacturer #: UTP6A15BU
    SKU: 25245474
    $23.66
    Checking Pricing
         
    Color:Blue
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A15BU
    • Color Blue
    • Category Cat 6A
    • UNSPSC 43223301
    Product Overview:
    TX6™ 10Gig™ Cat 6A yellow patch cord 14 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Guaranteed performance beyond the standard
    • Compatible with both T568A and T568B wiring schemes
    • Matrix tape prevents alien crosstalk and allows 10 Gb/s transmission