Panduit UTP6A14BU Copper Patch Cables, 14 ft., Blue (Cable), Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 14 ft., Blue (Cable),  Cat 6A - UTP6A14BU
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 14 ft., Blue (Cable), Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP6A14BU
    SKU: 25229612
    $24.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue (Cable)
    Shielding:Non Shielded
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A14BU
    • Color Blue (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 14 ft, Blue (Cable), Non Shielded, RJ-45 8(8)