Leviton UTP5M-MYB Category 5e UTP Cable, Non-Plenum, 24 AWG, Non Shielded, 4 Pair, Yellow, 305 m/Reel | Graybar Store
     
Leviton - Category 5e UTP Cable, Non-Plenum, 24 AWG, Non Shielded, 4 Pair, Yellow, 305 m/Reel - UTP5M-MYB
+ / - Hover over image to Zoom
Other Views

    Category 5e UTP Cable, Non-Plenum, 24 AWG, Non Shielded, 4 Pair, Yellow, 305 m/Reel

    Manufacturer: Leviton
    Manufacturer #: UTP5M-MYB
    SKU: 25644420
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Yellow
    Packaging:305 m/Reel
    Additional Features:10BASE-T, 100BASE-T, 1000BASE-T, 802.3at (PoE+) applications, Supports IEEE 802.3af (PoE)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # UTP5M-MYB
    • Cable Type Non-Plenum
    • Color Yellow
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 5e UTP Cable
    • Additional Features 10BASE-T, 100BASE-T, 1000BASE-T, 802.3at (PoE+) applications, Supports IEEE 802.3af (PoE)
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 305 m/Reel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Category 5e UTP Cable, Cat 5e, 24 AWG, Non Shielded, 4, Non-Plenum, Yellow, 305 Meter per Reel, 1000BASE-T Ethernet, 100BASE-T