Panduit UTP28X8INBU Copper Patch Cables, 0.67 ft., Clear (Boot), Violet (Cable), Shielded, Cat 6A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Copper Patch Cables, 0.67 ft., Clear (Boot), Violet (Cable), Shielded, Cat 6A - UTP28X8INBU
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 0.67 ft., Clear (Boot), Violet (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X8INBU
    SKU: 25841472
    $12.87
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):0.67
    Color:Clear (Boot), Violet (Cable)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X8INBU
    • Color Clear (Boot), Violet (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 0.67 ft, Clear (Boot), Violet (Cable), Shielded, RJ-45 8(8)