Panduit UTP28X7OR Copper Patch Cables, 7 ft., Orange (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 7 ft., Orange (Cable), Shielded,  Cat 6A - UTP28X7OR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Orange (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X7OR
    SKU: 25821068
    $18.24
    Checking Pricing
         
    Quick Order:Y
    Color:Orange (Cable)
    Shielding:Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X7OR
    • Color Orange (Cable)
    • Shielding Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 7 ft, Orange (Cable), Shielded, RJ-45 8(8)