Panduit UTP28X20GR Copper Patch Cables, 20 ft., Green (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 20 ft., Green (Cable), Shielded,  Cat 6A - UTP28X20GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Green (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X20GR
    SKU: 25762738
    $26.69
    Checking Pricing
         
    Quick Order:Y
    Color:Green (Cable)
    Shielding:Shielded
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X20GR
    • Color Green (Cable)
    • Shielding Shielded
    • Connector Type RJ-45 8(8)
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 20 ft, Green (Cable), Shielded, RJ-45 8(8)