Panduit UTP28X1GR Copper Patch Cables, 1 ft., Green (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 1 ft., Green (Cable), Shielded,  Cat 6A - UTP28X1GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Green (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X1GR
    SKU: 25762730
    $13.13
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):1.0
    Color:Green (Cable)
    Shielding:Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X1GR
    • Color Green (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 1.0
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 1 ft, Green (Cable), Shielded, RJ-45 8(8)