Panduit UTP28X18 Copper Patch Cables, 18 ft., Off White (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 18 ft., Off White (Cable), Shielded,  Cat 6A - UTP28X18
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 18 ft., Off White (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X18
    SKU: 25872136
    $25.23
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):18.0
    Color:Off White (Cable)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X18
    • Color Off White (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 18 ft, Off White (Cable), Shielded, RJ-45 8(8)