Panduit UTP28X15BL Copper Patch Cables, 15 ft., Black (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 15 ft., Black (Cable), Shielded,  Cat 6A - UTP28X15BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Black (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: UTP28X15BL
    SKU: 25762699
    $23.03
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):15.0
    Color:Black (Cable)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X15BL
    • Color Black (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 15 ft, Black (Cable), Shielded, RJ-45 8(8)