Panduit UTP28SP8GY Copper Patch Cables, 8 ft., Grey (Cable), RJ-45, Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 8 ft., Grey (Cable),  RJ-45, Cat 6 - UTP28SP8GY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 8 ft., Grey (Cable), RJ-45, Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP8GY
    SKU: 25654604
    $13.07
    Checking Pricing
         
    Quick Order:Y
    Color:Grey (Cable)
    Shielding:Non Shielded
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP8GY
    • Color Grey (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 8 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 8 ft, Grey (Cable), Non Shielded, RJ-45