Panduit UTP28SP8BL Copper Patch Cables, 8 ft., Black (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 8 ft., Black (Cable),  Cat 6 - UTP28SP8BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 8 ft., Black (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP8BL
    SKU: 25479283
    $12.33
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Black (Cable)
    Shielding:Non Shielded
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP8BL
    • Color Black (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223301
    • Length 8 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • SKU Spec Sheet
      UTP28SP8BL Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 8 ft, Black (Cable), Non Shielded, RJ-45 8(8)