Panduit UTP28SP6GR TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Green | Graybar Store
     
Panduit - TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Green - UTP28SP6GR
+ / - Hover over image to Zoom
Other Views

    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Green

    Manufacturer: Panduit
    Manufacturer #: UTP28SP6GR
    SKU: 25456953
    $12.15
    Checking Pricing
         
    Color:Green
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP6GR
    • Color Green
    • Category Cat 6
    • UNSPSC 43223303
    Product Overview:
    TX6-28™ Cat 6 green patch cord 6 ft.
    • 28 AWG stranded copper cable and high performance modular plugs for superior performance
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Supports the following applications: 1000BASE-T (Gigabit Ethernet), 100BASE-T Fast Ethernet, 155 Mb/s ATM, 622 Mb/s ATM, Voice/Data Systems and VOIP