Panduit UTP28SP4VL Copper Patch Cables, 4 ft., Violet (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 4 ft., Violet (Cable),  Cat 6 - UTP28SP4VL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Violet (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP4VL
    SKU: 25481351
    $10.59
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):4.0
    Color:Violet (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP4VL
    • Color Violet (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 4 ft, Violet (Cable), Non Shielded, RJ-45 8(8)