Panduit UTP28SP25GY Copper Patch Cables, 25 ft., Grey (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 25 ft., Grey (Cable),  Cat 6 - UTP28SP25GY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Grey (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP25GY
    SKU: 25523848
    $18.14
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Grey (Cable)
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP25GY
    • Color Grey (Cable)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 25 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 25 ft, Grey (Cable), Non Shielded, RJ-45