Panduit UTP28SP14YL Copper Patch Cables, 14 ft., Clear (Boot), Yellow (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 14 ft., Clear (Boot), Yellow (Cable), Cat 6 - UTP28SP14YL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 14 ft., Clear (Boot), Yellow (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP14YL
    SKU: 25477511
    $14.94
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):14.0
    Color:Clear (Boot), Yellow (Cable)
    Shielding:Non Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP14YL
    • Color Clear (Boot), Yellow (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 14.0
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 14 ft, Clear (Boot), Yellow (Cable), Non Shielded, 1 per Package, 10 per Package