Panduit UTP28SP10YL-Q Copper Patch Cables, 10 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 10 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6 - UTP28SP10YL-Q
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP10YL-Q
    SKU: 25655488
    $13.20
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):10.0
    Color:Yellow (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP10YL-Q
    • Color Yellow (Cable)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 10.0
    • UNSPSC 26121634
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 10 ft, Yellow (Cable), Non Shielded, RJ-45