Panduit UTP28CH4BU Copper Patch Cables, T568A, 4 ft., Blue (Cable), Cat 5e | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Copper Patch Cables, T568A, 4 ft., Blue (Cable),  Cat 5e - UTP28CH4BU
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 4 ft., Blue (Cable), Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTP28CH4BU
    SKU: 25686070
    $4.93
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):4.0
    Color:Blue (Cable)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28CH4BU
    • Color Blue (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Non Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 4 ft, Blue (Cable), Non Shielded, RJ-45 8(8)