Leviton 5EUJK-RI5 Atlas-X1™ Cat 5e Shielded QuickPort® Connector, Ivory | Graybar Store
     
Leviton - Atlas-X1™ Cat 5e Shielded QuickPort® Connector, Ivory - 5EUJK-RI5
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 5e Shielded QuickPort® Connector, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5EUJK-RI5
    SKU: 25698813
    $12.33
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Plating Material:Copper-Based Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5EUJK-RI5
    • Color Ivory
    • Category Cat 5e
    • Termination Style IDC
    • UNSPSC 39121412
    • Plating Material Copper-Based Alloy
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      5EUJK-RI5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Atlas-X1™ UTP QuickPort® Connector, Ivory, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B