Panduit UTP28X3BU TX6A-28™UTP Patch Cords Cat 6a, 3 ft, Blue | Graybar Store
     
Panduit - TX6A-28™UTP Patch Cords Cat 6a, 3 ft, Blue - UTP28X3BU
+ / - Hover over image to Zoom
Other Views

    TX6A-28™UTP Patch Cords Cat 6a, 3 ft, Blue

    Manufacturer: Panduit
    Manufacturer #: UTP28X3BU
    SKU: 25704173
    $15.52
    Checking Pricing
         
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X3BU
    • Color Blue
    • Category Cat 6
    Product Overview:
    TX6A-28™ UTP Patch Cords, Length: 3 ft, RJ45, Blue, Category: Cat 6a, Wiring Configuration: T568B