Panduit UTP6ASD10YL-Q TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Yellow, 25 PK | Graybar Store
     
Panduit - TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Yellow, 25 PK - UTP6ASD10YL-Q
+ / - Hover over image to Zoom
Other Views

    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Yellow, 25 PK

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD10YL-Q
    SKU: 25691617
    $19.39
    Checking Pricing
         
    Color:Yellow
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD10YL-Q
    • Color Yellow
    • Category Cat 6A
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 10 ft, RJ45, Yellow, Category: Cat 6a, Wiring Configuration: TIA 568-C.2 Cat 6a