Panduit UTP6ASD8M TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 8 M (26 FT), Off White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 8 M (26 FT), Off White - UTP6ASD8M
+ / - Hover over image to Zoom
Other Views

    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 8 M (26 FT), Off White

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD8M
    SKU: 25477365
    $31.23
    Checking Pricing
         
    Color:Off White
    Length (Feet):26.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD8M
    • Color Off White
    • Category Cat 6A
    • Length (Feet) 26.0
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 26 ft, RJ45, White, Category: Cat 6a, Wiring Configuration: TIA 568-C.2 Cat 6a