Panduit UTP6ASD10OR TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Orange | Graybar Store
     
Panduit - TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Orange - UTP6ASD10OR
+ / - Hover over image to Zoom
Other Views

    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Orange

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD10OR
    SKU: 25369028
    $20.56
    Checking Pricing
         
    Color:Orange
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD10OR
    • Color Orange
    • Category Cat 6A
    • UNSPSC 43223301
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 10 ft, RJ45, Orange, Category: Cat 6a, Wiring Configuration: TIA 568-C.2 Cat 6a