Middle Atlantic Products U1 Utility Shelf, Steel, Solid, Black, 35 lb. Capacity | Graybar Store
     
Middle Atlantic Products - Utility Shelf, Steel, Solid, Black, 35 lb. Capacity - U1
+ / - Hover over image to Zoom
Other Views

    Utility Shelf, Steel, Solid, Black, 35 lb. Capacity

    Manufacturer: Middle Atlantic Products
    Manufacturer #: U1
    SKU: 25210875
    $0.00
    Checking Pricing
         
    Color:Black
    Rack Units:1
    Depth:10.75 in.
    Height:1.75 in.
    Width:19 in.
    Capacity:35 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # U1
    • Color Black
    • Mounting Style Rack Mount
    • Type Solid Shelf
    • Rack Units 1
    • Capacity 35 lb.
    • Depth 10.75 in.
    • Finish Powder Coat
    • Height 1.75 in.
    • Materials Steel
    • Width 19 in.
    • SKU Spec Sheet
      U1 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Black steel solid utility shelf has a 35 pound weight capacity.
    • Dimensions: 1.75 H x 19 W x 10.78 inch D
    • 1 Rack Unit